References
NSK:UKP213D1
Rubix:104A0554
Manufacturer :UKP213D1 N
EAN:00029176544460


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
Documents
Product details : NSK SELF LUBE INSERT UKP213D1
High-quality cast-iron housing. Electrostatically painted on all surfaces.
Technical specifications
Attributes
| Logistic Weight | 5000 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
| Material | cast iron |
| Total bearing width | 65 mm |
| Outer diameter | 151 mm |
| Height | 151 mm |
| Length | 265 mm |
| Series | ukp2 |
| Weight | 5.7 kg |
| Number of holes | 2 |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 137.05 excl. VAT
/ Each
£ 164.46 incl. VAT
- Usually arrives within 14 working days