FAG RSHEY50-XL-N HOUSED BEARING UNIT 9147540000

Plummer block housing unit

See technical informationSee documents

References

INA:RSHEY50-XL-N
Rubix:229A1988
Manufacturer :0009147540000
EAN:4012802806465
brand logo

Technical specifications

Inner diameter50 mm
Fixation centre-to-centre distance101.6 mm
Shaft Height57.2 mm
See all Specifications

Documents

Product details : FAG RSHEY50-XL-N HOUSED BEARING UNIT 9147540000


Plummer block housing units RSHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals

Technical specifications


Attributes
Inner diameter50 mm
Fixation centre-to-centre distance101.6 mm
Shaft Height57.2 mm
Materialcast iron
Total bearing width54 mm
Outer diameter135 mm
Diameter of fixation holes16 mm
Height115 mm
Length135 mm
Seriesrshey..-xl-n
Number of holes2
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr37500 N
Width54 mm
£ 62.88 excl. VAT
/ Each
£ 75.46 incl. VAT
  • Delivery usually within ( 7 ) days