References
SNR:SESPA206COE
Rubix:205A8174
Manufacturer :SESPA.206.COE
EAN:3413529549900




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Product details : SNR SESPA206COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Pillow block bearing unit with 2 threaded holes for mounting from below, re-greasable, NIRO insert with one-sided extended inner ring and eccentric ring fastening on the shaft, with two unsealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | stainless steel |
| Total bearing width | 35.7 mm |
| Outer diameter | 62 mm |
| Mounting typ | tapped base |
| Height | 42.9 mm |
| Length | 102 mm |
| Sealing | open protective cap (co) |
| Lubrication | filled with nsf h1 food-grade grease; relubricatable (grease nipple supplied) |
| Series | sespa200 |
| Weight | 1.22 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 15300 N |
| Width | 23.8 mm |
Show UNSPSC/ECL@SS
£ 121.39 excl. VAT
/ Each
£ 145.67 incl. VAT
- Usually arrives within 14 working days