NTN UKP218D1 BEARING UNIT

NTN - Bearing Unit - UKP218D1

See technical information
References
NTN:UKP218D1
Rubix:206A2192
EAN:4547359002508
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter160 mm
See all Specifications

Product details : NTN UKP218D1 BEARING UNIT


NTN - Bearing Unit - UKP218D1

Technical specifications


Attributes
Inner diameter90 mm
Outer diameter160 mm
Seriesukp200
Weight0 kg
Number of holes2
Width47 mm
Show UNSPSC/ECL@SS
£ 215.83 excl. VAT
/ Each
£ 259.00 incl. VAT
  • Delivery usually within ( 3 ) days