References
NSK:UCP208D1
Rubix:399A6311
Manufacturer :UCP208D1 N
EAN:00029176544576


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
Product details : NSK UCP208D1 PILLOW BLOCK HOUSED UNITS
Pillow block unit NSK
Applications
Normal Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 2000 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 137 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | two-bolt base |
| Height | 98 mm |
| Length | 184 mm |
| Sealing | contact seal with flinger |
| Lubrication | relubricatable |
| Series | ucp2 |
| Weight | 2.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 29100 N |
| Width | 184 mm |
Show UNSPSC/ECL@SS
£ 39.67 excl. VAT
/ Each
£ 47.60 incl. VAT
- Delivery usually within ( 2 ) days