References
SNR:USSP209
Rubix:206A3354
EAN:3413529514120




Product details : SNR USSP209 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 45 mm |
| Sealing | 2 joints |
| Weight | 3920 kg |
| Width | 41.2 mm |
Show UNSPSC/ECL@SS
£ 95.28 excl. VAT
/ Each
£ 114.34 incl. VAT
- Usually arrives within 14 working days
