Self-Lube Pillow Block Unit
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 177 mm |
Logistic Weight | 3400 g |
---|---|
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 177 mm |
Material | Cast Iron |
Centre-centre of shaft | 55.55 mm |
Height | 114 mm |
Length | 214 mm |
Total bearing width | 62.73 mm |
Series | SL |
Weight | 3.4 kg |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Width | 55 mm |
Usually arrives within 14 working days