References
NSK:UCP312D1
Rubix:104A1762
Manufacturer :UCP312D1 N
EAN:00029176575334


Technical specifications
| Fixation centre-to-centre distance | 250 mm |
|---|---|
| Shaft Height | 85 mm |
| Material | cast iron |
Product details : NSK PILLOW BLOCK UCP312D1
Technical specifications
Attributes
| Logistic Weight | 9700 g |
|---|---|
| Fixation centre-to-centre distance | 250 mm |
| Shaft Height | 85 mm |
| Material | cast iron |
| Total bearing width | 71 mm |
| Diameter of fixation holes | 25 mm |
| Height | 165 mm |
| Length | 330 mm |
| Series | ucp3 |
| Number of holes | 2 |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 215.78 excl. VAT
/ Each
£ 258.94 incl. VAT
- Usually arrives within 14 working days