References
SNR:EXPAE206L3
Rubix:205A3340
EAN:3413520571559



Product details : SNR EXPAE206L3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 48.3 mm |
| Outer diameter | 62 mm |
| Weight | 1000 kg |
Show UNSPSC/ECL@SS
£ 30.86 excl. VAT
/ Each
£ 37.03 incl. VAT
- Delivery usually within ( 3 ) days
