References
SNR:EXFA207
Rubix:205A3020
Manufacturer :EXFA.207
EAN:3413529514526




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : SNR EXFA207 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Oval flange bearing unit, re-greaseable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | grey cast iron |
| Height | 161 mm |
| Length | 90 mm |
| Series | exfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 30.09 excl. VAT
/ Each
£ 36.11 incl. VAT
- Usually arrives within 14 working days