SNR - Bearing Unit - UKFA.205.H.N
Inner diameter | 20 mm |
---|---|
Width | 21 mm |
Fixation centre-to-centre distance | 98 mm |
Inner diameter | 20 mm |
---|---|
Width | 21 mm |
Fixation centre-to-centre distance | 98 mm |
Height | 125 mm |
Length | 68 mm |
Series | UKFA200 |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Weight | 0.64 kg |
Usually arrives within 14 working days