Bearing Unit
Width | 90.5 mm |
---|---|
Fixation centre-to-centre distance | 71.5 mm |
Logistic Weight | 400 g |
---|---|
Width | 90.5 mm |
Fixation centre-to-centre distance | 71.5 mm |
Material | Cast Iron |
Height | 27.76 mm |
Length | 66.5 mm |
Series | LFTC |
Total bearing width | 25.8 mm |
Diameter of fixation holes | 8 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Weight | 0.4 kg |
Usually arrives within 14 working days