Plummer block housing unit
Inner diameter | 25.4 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Logistic Weight | 790 g |
---|---|
Inner diameter | 25.4 mm |
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Material | Cast Iron |
Height | 71 mm |
Length | 140 mm |
Series | UCP |
Number of holes | 2 |
Outer diameter | 71 mm |
Width | 38 mm |
Usually arrives within 14 working days