References
NTN:AELPP207W3
Rubix:205A1445
EAN:4547359014341
Product details : NTN AELPP207W3 BEARING UNIT
NTN - Bearing Unit - AELPP207W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x80x50 mm |
|---|---|
| Logistic Weight | 768 g |
| Sealing | 2 joints |
| Series | aelpp200 |
| Weight | 0 kg |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 22.59 excl. VAT
/ Each
£ 27.11 incl. VAT
- Usually arrives within 14 working days


