References
SNR:EXP313
Rubix:205A3307
EAN:3413529542888




Product details : SNR EXP313 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 85.7 mm |
Show UNSPSC/ECL@SS
£ 136.25 excl. VAT
/ Each
£ 163.50 incl. VAT
- Usually arrives within 14 working days
