References
SNR:EXPH209N
Rubix:205A3452
EAN:3413529517961



Product details : SNR EXPH209N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 56.3 mm |
Show UNSPSC/ECL@SS
£ 46.80 excl. VAT
/ Each
£ 56.16 incl. VAT
- Usually arrives within 14 working days
