References
SNR:UCPE205-15N
Rubix:206A0938
EAN:3413529573264




Product details : SNR UCPE205-15N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 710 kg |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
- Usually arrives within 14 working days
