References
RHP:TSL60
Rubix:158A3048
Manufacturer :TSL60 R
EAN:00747023109586


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 68.25 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TSL60
TSL60 RHP Triple Seal Pillow Block Housed Bearing Unit - 60mm Shaft
Technical specifications
Attributes
| Logistic Weight | 6100 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 68.25 mm |
| Material | cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 16 mm |
| Height | 140.6 mm |
| Length | 240 mm |
| Series | sl |
| Weight | 6.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 112.84 excl. VAT
/ Each
£ 135.41 incl. VAT
- Usually arrives within 14 working days