TIMKEN QVVSN12V055SM HOUSED UNIT SOLID BLOCK
Housed Unit Bearings
See technical informationSee documentsReferences
Timken:QVVSN12V055SM
Rubix:396A6192
EAN:0883450358088


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Fixation centre-to-centre distance | 216 mm |
| Shaft Height | 70 mm |
Documents
Product details : TIMKEN QVVSN12V055SM HOUSED UNIT SOLID BLOCK
Spherical Roller Bearing Solid-Block Housed Units feature rugged cast-steel housings and double-row spherical roller bearings. Designed to offer protection from contaminants, these housed units accommodate shaft sizes from 1-7/16” to 7” (40 mm to 180 mm) and most metric sizes. This product line was formerly known as “QM Blue Brute Bearings.”
Strengths
The V-Lock locking mechanism is excellent in high-speed applications and designed to maximize shaft-holding power and minimize the time needed for installation and removal as compared to conventional locking mechanisms. With no need for feeler gages during installation, the V-Lock locking mechanism offers superior holding power and is designed to eliminate overtightening. Mechanical withdrawal is a feature of doublenut units.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 264x108x175 mm |
|---|---|
| Logistic Weight | 9190 g |
| Packaged dimensions (D x W x H) | 264x108x175 mm |
| Package weight | 9190 g |
| Inner diameter | 55 mm |
| Fixation centre-to-centre distance | 216 mm |
| Shaft Height | 70 mm |
| Total bearing width | 85 mm |
| Outer diameter | 141 mm |
| Clamping | 25 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | double v-lock, two-bolt pillow block |
| Height | 141 mm |
| Length | 254 mm |
| Sealing | triple-lip seals (nitrile rubber, m seal) |
| Lubrication | grease lubrication (m/n seal) |
| Series | qvvsn |
| Number of holes | 2 |
| Basic static load, radial - C0r | 174000 N |
| Basic dynamic load, radial - Cr | 169000 N |
| Width | 68 mm |
Show UNSPSC/ECL@SS
£ 333.79 excl. VAT
/ Each
£ 400.55 incl. VAT
- Delivery usually within ( 7 ) days