References
PTN:UCPA203
Rubix:246A7840
Manufacturer :893669
EAN:3660338461262





Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : PTN PILLOW BLOCK UCPA203
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Clamping | 11 mm |
| Diameter of fixation holes | 12.7 mm |
| Mounting typ | tapped base |
| Height | 62 mm |
| Length | 76 mm |
| Sealing | slinger seal (dust slinger / slinger-type) |
| Lubrication | relubricatable (grease fitting, m6x1 / 1/4-28unf depending on supplier) |
| Series | ucpa200 |
| Weight | 0.64 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 13.76 excl. VAT
/ Each
£ 16.51 incl. VAT
- In stock: Next day delivery