References
SNR:UCPE210CO
Rubix:206A0997
EAN:3413529563869




Product details : SNR UCPE210CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Sealing | 2 joints |
| Weight | 2874 kg |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 54.98 excl. VAT
/ Each
£ 65.98 incl. VAT
- Usually arrives within 14 working days
