References
SNR:SUCP208N
Rubix:205A8786
Manufacturer :SUCP.208.N
EAN:3413529515059




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
Product details : SNR SUCP208N BEARING UNIT
stainless steel cast housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 136 mm |
| Shaft Height | 49.2 mm |
| Material | housing: stainless steel (aisi 304); insert: stainless steel (aisi 440c) |
| Total bearing width | 49.2 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt base (bolt-through) |
| Height | 49.2 mm |
| Length | 184 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym (slinger) |
| Lubrication | food-grade grease (relubricatable; fda/usda h1 where specified) |
| Series | sucp200 |
| Weight | 2.33 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19300 N |
| Basic dynamic load, radial - Cr | 32000 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 115.81 excl. VAT
/ Each
£ 138.97 incl. VAT
- Delivery usually within ( 3 ) days