References
NTN:CM-UCP205D1
Rubix:205A2005
EAN:4547359050790




Documents
Product details : NTN CM-UCP205D1 BEARING UNIT
NTN - Bearing Unit - CM-UCP205D1
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 1100 kg |
| Number of holes | 2 |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 32.82 excl. VAT
/ Each
£ 39.38 incl. VAT
- Usually arrives within 14 working days
