References
RHP:MP65
Rubix:1274524
Manufacturer :MP65 R
EAN:00747023011094


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Fixation centre-to-centre distance | 255.6 mm |
| Shaft Height | 88.9 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP65
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP65 - RHP Cast Iron Pillow Block - 65mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 13400 g |
|---|---|
| Inner diameter | 65 mm |
| Fixation centre-to-centre distance | 255.6 mm |
| Shaft Height | 88.9 mm |
| Material | cast iron |
| Total bearing width | 77.8 mm |
| Outer diameter | 130 mm |
| Diameter of fixation holes | 24 mm |
| Height | 177.8 mm |
| Length | 330.2 mm |
| Series | mp |
| Weight | 13.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 88.9 mm |
Show UNSPSC/ECL@SS
£ 198.34 excl. VAT
/ Each
£ 238.01 incl. VAT
- Delivery usually within ( 2 ) days