References
SNR:UCPE211-34N
Rubix:206A1004
EAN:3413529573431




Product details : SNR UCPE211-34N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 100 mm |
| Sealing | 2 joints |
| Weight | 3470 kg |
| Width | 55.6 mm |
Show UNSPSC/ECL@SS
£ 98.99 excl. VAT
/ Each
£ 118.79 incl. VAT
- Usually arrives within 14 working days
