References
SNR:UCPE209
Rubix:80317051
EAN:3413529526949





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 54 mm |
Product details : SNR UCPE209 BEARING UNIT
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 208x110x63 mm |
|---|---|
| Logistic Weight | 2306 g |
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 150 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 85 mm |
| Clamping | 19 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | foot-mounted (2-bolt) pillow block |
| Height | 107 mm |
| Length | 192 mm |
| Sealing | uszczelnienie z osłoną odśrodkową (pierścień uszczelniający) |
| Lubrication | relubricatable via grease nipple r1/8' |
| Series | ucpe200 |
| Weight | 2.18 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
- Delivery usually within ( 3 ) days