FAG PASEY30-XL-N HOUSED BEARING UNIT 945128840000
Plummer block housing unit
See technical informationSee documentsReferences
INA:PASEY30-XL-N
Rubix:229A1834
Manufacturer :0945128840000
EAN:4054372269431


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : FAG PASEY30-XL-N HOUSED BEARING UNIT 945128840000
Plummer block housing units PASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117.5 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 158 mm |
| Diameter of fixation holes | 14 mm |
| Height | 82 mm |
| Length | 158 mm |
| Series | pasey..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 32.65 excl. VAT
/ Each
£ 39.18 incl. VAT
- Usually arrives within 14 working days