References
RHP:SL60
Rubix:1274580
Manufacturer :SL60 R
EAN:00747023032815


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 68.25 mm |
Documents
Product details : RHP BEARING UNIT SL60
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL60 - RHP Cast Iron Pillow Block - 60 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 5220 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 201 mm |
| Shaft Height | 68.25 mm |
| Material | cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 16 mm |
| Height | 140.6 mm |
| Length | 240 mm |
| Series | sl |
| Weight | 6.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 94.04 excl. VAT
/ Each
£ 112.85 incl. VAT
- Delivery usually within ( 2 ) days