References
NTN:UCP313D1
Rubix:206A0800
EAN:4547359001778



Product details : NTN UCP313D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 375x200x120 mm |
|---|---|
| Logistic Weight | 10798 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 10000 kg |
| Number of holes | 2 |
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 146.54 excl. VAT
/ Each
£ 175.85 incl. VAT
- Delivery usually within ( 3 ) days
