References
SNR:UCPLE206-19
Rubix:206A1157
EAN:3413520637613




Product details : SNR UCPLE206-19 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1130 kg |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- Usually arrives within 14 working days
