References
SNR:UKP213HN
Rubix:206A2185
EAN:3413529517770




Product details : SNR UKP213HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 120 mm |
| Sealing | 2 joints |
| Weight | 5850 kg |
| Width | 65 mm |
Show UNSPSC/ECL@SS
£ 98.41 excl. VAT
/ Each
£ 118.09 incl. VAT
- Usually arrives within 14 working days
