References
SNR:ESPH203N
Rubix:205A2675
EAN:3413529518005



Product details : SNR ESPH203N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 710 kg |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 38.36 excl. VAT
/ Each
£ 46.03 incl. VAT
- Usually arrives within 14 working days
