References
RHP:SNP45
Rubix:158A0852
Manufacturer :SNP45 R
EAN:00747023033355


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 95.3 mm |
| Shaft Height | 54 mm |
Product details : RHP HOUSED BEARING UNIT SNP45
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 95.3 mm |
| Shaft Height | 54 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 12 mm |
| Height | 110 mm |
| Length | 127 mm |
| Series | snp |
| Weight | 3.5 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 60.28 excl. VAT
/ Each
£ 72.34 incl. VAT
- Delivery usually within ( 2 ) days