References
SNR:UCPLE206N
Rubix:206A1161
EAN:3413521135699




Product details : SNR UCPLE206N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 55.05 excl. VAT
/ Each
£ 66.06 incl. VAT
- Usually arrives within 14 working days
