NTN M-ASPP207 BEARING UNIT

NTN - Bearing Unit - ASPP204-012

See technical information

References

NTN:M-ASPP207
Rubix:205A4871
EAN:4547359798470
brand logo

Technical specifications

Inner diameter35 mm
Outer diameter72 mm
See all Specifications

Product details : NTN M-ASPP207 BEARING UNIT


Sheet metal housing, radial insert ball bearing with socket set screws, single lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x72x34 mm
Logistic Weight620 g
Inner diameter35 mm
Outer diameter72 mm
Seriesaspp200
Weight0 kg
Number of holes2
Width34 mm
£ 16.55 excl. VAT
/ Each
£ 19.86 incl. VAT
  • Usually arrives within 14 working days