References
SNR:UKPG206HCO
Rubix:206A2313
EAN:3413529556229



Product details : SNR UKPG206HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1180 kg |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 55.44 excl. VAT
/ Each
£ 66.53 incl. VAT
- Usually arrives within 14 working days
