References
SNR:SUCPA207N
Rubix:205A8877
EAN:3413529515509



Product details : SNR SUCPA207N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1660 kg |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 112.94 excl. VAT
/ Each
£ 135.53 incl. VAT
- Usually arrives within 14 working days
