References
SNR:UKPAE207HN
Rubix:206A2248
EAN:3413529520169



Product details : SNR UKPAE207HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1340 kg |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 62.64 excl. VAT
/ Each
£ 75.17 incl. VAT
- Usually arrives within 14 working days
