References
SNR:USPLE212
Rubix:206A3314
EAN:3413529548101




Product details : SNR USPLE212 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Sealing | 2 joints |
| Weight | 5530 kg |
| Width | 53.7 mm |
Show UNSPSC/ECL@SS
£ 47.91 excl. VAT
/ Each
£ 57.49 incl. VAT
- Usually arrives within 14 working days
