SKF SYF 25 FM/W64 BALL BEARING UNIT - SOLID OIL
SYF Short Base Plummer Block Unit
See technical informationReferences
SKF:SYF 25 FM/W64
Rubix:237A4339
Manufacturer :104061
EAN:07316571265391


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 54 mm |
Product details : SKF SYF 25 FM/W64 BALL BEARING UNIT - SOLID OIL
Y-type pedestal bearing housing unit with SKF eccentric ring
Strengths
- Accommodate heavy loads in different directions
- Strong
- High degree of stiffness
- Narrow design
- Strong
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistic Weight | 595 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 54 mm |
| Material | steel |
| Total bearing width | 36 mm |
| Outer diameter | 70 mm |
| Width | 41.5 mm |
Show UNSPSC/ECL@SS
£ 143.37 excl. VAT
/ Each
£ 172.04 incl. VAT
- Usually arrives within 14 working days