References
RHP:TSNP30
Rubix:158A6818
Manufacturer :TSNP30 R
EAN:00747023035830


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TSNP30
Triple lip insert seals are suitable for applications exposed to high solid and aqueous contamination.
Technical specifications
Attributes
| Logistic Weight | 1800 g |
|---|---|
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Shaft Height | 42.9 mm |
| Material | bearing steel |
| Total bearing width | 40 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | 2-bolt base (pillow block) |
| Height | 83.9 mm |
| Length | 96 mm |
| Series | snp |
| Weight | 1.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ Each
£ 57.60 incl. VAT
- Delivery usually within ( 2 ) days