RHP HOUSED BEARING UNIT NP16

Pillow Block Unit

See technical information
References
RHP:NP16
Rubix:158A3665
Manufacturer :NP16 R
EAN:00747023018550
brand logo
Technical specifications
Inner diameter16 mm
Fixation centre-to-centre distance100.5 mm
Shaft Height30.2 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT NP16


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight500 g
Inner diameter16 mm
Fixation centre-to-centre distance100.5 mm
Shaft Height30.2 mm
Materialcast iron
Total bearing width27.38 mm
Outer diameter40 mm
Diameter of fixation holes10 mm
Height57.2 mm
Length126.5 mm
Seriesnp
Weight0.5 kg
Number of holes2
Basic static load, radial - C0r4800 N
Basic dynamic load, radial - Cr9550 N
Width30.5 mm
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
  • In stock: Next day delivery