References
SNR:USPAE204CC
Rubix:206A3084
EAN:3413529584949



Product details : SNR USPAE204CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 490 kg |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 57.57 excl. VAT
/ Each
£ 69.08 incl. VAT
- Usually arrives within 14 working days
