References
RHP:SL30HLT
Rubix:158A3003
Manufacturer :SL30HLT R
EAN:00747023109166


Technical specifications
| Shaft Height | 39.67 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 38.1 mm |
Product details : RHP HITEMP HOUSD BEARING SL30HLT
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Shaft Height | 39.67 mm |
| Material | cast iron |
| Total bearing width | 38.1 mm |
| Diameter of fixation holes | 12 mm |
| Height | 79.5 mm |
| Length | 161.5 mm |
| Series | sl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 41 mm |
Show UNSPSC/ECL@SS
£ 37.41 excl. VAT
/ Each
£ 44.89 incl. VAT
- Usually arrives within 14 working days