References
SNR:ESPG204
Rubix:205A2652
EAN:3413529506613



Product details : SNR ESPG204 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ Each
£ 18.60 incl. VAT
- Usually arrives within 14 working days
