References
SNR:UCPA207L3
Rubix:206A0840
EAN:3413520989279



Product details : SNR UCPA207L3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | l3 |
| Weight | 1470 kg |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 39.46 excl. VAT
/ Each
£ 47.35 incl. VAT
- Usually arrives within 14 working days
