FAG UCP203-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UCP203
FAG:UCP203-J7
Rubix:238A5002
Manufacturer :0821621230000
EAN:4047643337380


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : FAG UCP203-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCP, cast iron housing, with long base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 610 g |
|---|---|
| Inner diameter | 17 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 13 mm |
| Height | 62 mm |
| Length | 127 mm |
| Series | ucp |
| Number of holes | 2 |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 13.70 excl. VAT
/ Each
£ 16.44 incl. VAT
- Delivery usually within ( 7 ) days