References
SNR:USPE207CC
Rubix:206A3149
EAN:3413529564996




Product details : SNR USPE207CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 68.01 excl. VAT
/ Each
£ 81.61 incl. VAT
- Usually arrives within 14 working days
