References
Superseded Ref:LASE35-XL-N-I
INA:LASE35-XL-N
Rubix:274A7850
Manufacturer :0947164800000
EAN:4054372555091


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
Product details : INA LASE35-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units LASE, cast iron housing, radial insert ball bearing with eccentric locking collar, L seals
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 126 mm |
| Shaft Height | 47.6 mm |
| Material | grey cast iron |
| Total bearing width | 51.3 mm |
| Outer diameter | 163 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | long base (slotted holes) |
| Height | 93 mm |
| Length | 163 mm |
| Sealing | labyrinth seals (both sides) |
| Lubrication | relubricatable (grease connection thread m6) |
| Series | lase..-xl-n |
| Weight | 1.65 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 93 mm |
Show UNSPSC/ECL@SS
£ 47.33 excl. VAT
/ Each
£ 56.80 incl. VAT
- Delivery usually within ( 7 ) days