References
RHP:SNP25EC
Rubix:158A3567
Manufacturer :SNP25EC R
EAN:00747023033140


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT SNP25EC
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 50.8 mm |
| Material | cast iron |
| Total bearing width | 36 mm |
| Outer diameter | 71.5 mm |
| Height | 71.5 mm |
| Length | 70 mm |
| Series | snp-ec |
| Weight | 1.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 34.51 excl. VAT
/ Each
£ 41.41 incl. VAT
- Delivery usually within ( 2 ) days